Motion
92 02 54

KNIPEX
92 02 54

4 3/4" Premium Stainless Steel Positioning Tweezers-45°Angled-SMD
MI ITEM #10652040
MFR #92 02 54
List Price$58.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 02 54

4 3/4" Premium Stainless Steel Positioning Tweezers-45°Angled-SMD
MI ITEM #10652040
MFR #92 02 54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.46/each for your price

Overview

Mfr description
92 02 54 PRECISION TWEEZERS
  • Premium stainless steel.
  • 30 degree angled tips.
  • Positioning tips.
  • Smooth gripping surface.
  • Smooth handles.
  • For assembly work, laboratory processes, clean room environments, circuit board repairs and reworking in the electronics industry.
  • Excellent resistance to most chemicals, salts and acids.
  • 80% anti-magnetic.
  • SMD (surface mounted device) tweezers position electronic components to be soldered directly onto the circuit board.

Specifications

  • Material
    Premium Stainless Steel
  • Overall Length
    4 3/4 in.
  • Point Type
    Angled
  • Cushion Handles
    No
  • Anti Magnetic
    Yes
  • Finish Coating
    Bare handle
  • Angled Or Straight
    Angled
  • Body Material
    Premium Stainless Steel
  • Color
    Silver
  • Description
    Premium Stainless Steel Positioning Tweezers-45°Angled-SMD
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    45 °
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Single Part Height
    7/16 in. in
  • Single Part Length
    4 1/2 in.
  • Single Part Width
    4 1/2 in.
  • Tip Angle
    45 °
  • Tip Thickness
    0.60 mm
  • Tip Width
    0.90 mm
  • Tool Weight
    0.0308 lbs.
  • Tool Width
    3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought