Motion
92 22 07

KNIPEX
92 22 07

4 1/2" Stainless Steel Gripping Tweezers-Needle Point Tips
MI ITEM #10652045
MFR #92 22 07
Price$42.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 22 07

4 1/2" Stainless Steel Gripping Tweezers-Needle Point Tips
MI ITEM #10652045
MFR #92 22 07

Mfr description
92 22 07 PRECISION TWEEZERS
  • Stainless steel.
  • Straight tips.
  • Needle-point tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.22/each

Specifications

Dimensions

  • Overall Depth
    3/8 in.
  • Overall Length
    4 1/2 in.
  • Single Part Height
    3/8 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tip Thickness
    0.20 mm
  • Tip Width
    0.25 mm
  • Tool Weight
    0.0374 lbs.
  • Tool Width
    7/16 in.

Details

  • Anti Magnetic
    Yes
  • Body Material
    Stainless Steel
  • Color
    Silver
  • Cushion Handles
    No
  • Description
    Stainless Steel Gripping Tweezers-Needle Point Tips
  • Finish Coating
    Bare handle
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Point Type
    Extra fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)