Motion
92 23 05

KNIPEX
92 23 05

4 3/4" Titanium Gripping Tweezers-Pointed Tips
MI ITEM #10652049
MFR #92 23 05
List Price$70.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 23 05

4 3/4" Titanium Gripping Tweezers-Pointed Tips
MI ITEM #10652049
MFR #92 23 05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.12/each for your price

Overview

Mfr description
92 23 05 PRECISION TWEEZERS
  • Titanium.
  • Straight tips.
  • Needle-point tips.
  • Smooth gripping surface.
  • Smooth handles.
  • Particularly suitable for precision tasks that require corrosion resistance, high strength and low weight.
  • Antibacterial.
  • 100% anti-magnetic.
  • Needle-point tips offer extra-fine gripping on very small components and wire.

Specifications

  • Material
    Titanium
  • Overall Length
    4 3/4 in.
  • Point Type
    Precision
  • Cushion Handles
    No
  • Anti Magnetic
    Yes
  • Finish Coating
    Bare handle
  • Body Material
    Titanium
  • Color
    Silver
  • Description
    Titanium Gripping Tweezers-Pointed Tips
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Single Part Height
    7/16 in. in
  • Single Part Length
    4 3/4 in.
  • Single Part Width
    4 3/4 in.
  • Tip Thickness
    0.25 mm
  • Tip Width
    0.25 mm
  • Tool Weight
    0.0176 lbs.
  • Tool Width
    3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text