Motion
92 34 36

KNIPEX
92 34 36

6" Stainless Steel Gripping Tweezers-Pointed Tips
MI ITEM #10652054
MFR #92 34 36
Price$34.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 34 36

6" Stainless Steel Gripping Tweezers-Pointed Tips
MI ITEM #10652054
MFR #92 34 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.39/each

Specifications

Dimensions

  • Overall Depth
    11/16 in.
  • Overall Length
    6 in.
  • Single Part Height
    11/16 in. in
  • Single Part Length
    6 in.
  • Single Part Width
    6 in.
  • Tip Thickness
    0.50 mm
  • Tip Width
    0.50 mm
  • Tool Weight
    0.0462 lbs.
  • Tool Width
    5/16 in.

Details

  • Angled Or Straight
    Angled
  • Anti Magnetic
    Yes
  • Body Material
    Stainless Steel
  • Color
    Silver
  • Cushion Handles
    No
  • Description
    Stainless Steel Gripping Tweezers-Pointed Tips
  • Finish Coating
    Bare handle
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    25 °
  • Jaw Surface Style
    Serrated
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Point Type
    Angled
  • Tip Angle
    25 °

Overview

Mfr description
92 34 36 PRECISION TWEEZERS
  • Stainless steel.
  • 25 degree angled tips.
  • Pointed tips.
  • Serrated gripping surface.
  • Serrated handles.
  • For use in the electronics industry, watchmaking and jewellery.
  • Very good corrosion resistance to many corrosive materials.
  • 80% anti-magnetic.
  • Pointed tips offer precise gripping of fine components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought