Motion
92 34 37

KNIPEX
92 34 37

6" Steel Gripping Tweezers-Pointed Tips
MI ITEM #10652055
MFR #92 34 37
Price$29.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 34 37

6" Steel Gripping Tweezers-Pointed Tips
MI ITEM #10652055
MFR #92 34 37

Mfr description
92 34 37 PRECISION TWEEZERS
  • Steel.
  • 25 degree angled tips.
  • Pointed tips.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.82/each

Specifications

Dimensions

  • Overall Depth
    9/16 in.
  • Overall Length
    6 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    6 in.
  • Single Part Width
    6 in.
  • Tip Thickness
    0.80 mm
  • Tip Width
    2.00 mm
  • Tool Weight
    0.0462 lbs.
  • Tool Width
    5/16 in.

Details

  • Angled Or Straight
    Angled
  • Anti Magnetic
    Yes
  • Body Material
    Steel
  • Color
    Black
  • Cushion Handles
    No
  • Description
    Steel Gripping Tweezers-Pointed Tips
  • Finish Coating
    Bare handle
  • Handle Color
    Black
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    25 °
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Pieces
    1
  • Point Type
    Angled
  • Tip Angle
    25 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)