Motion
92 08 79 ESD

KNIPEX
92 08 79 ESD

4 3/4" Stainless Steel Positioning Tweezers-ESD
MI ITEM #10652064
MFR #92 08 79 ESD
List Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 08 79 ESD

4 3/4" Stainless Steel Positioning Tweezers-ESD
MI ITEM #10652064
MFR #92 08 79 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.49/each for your price

Overview

Mfr description
92 08 79 ESD PRECISION TWEEZERS ESD
  • Stainless steel.
  • Straight tips.
  • Positioning tips.
  • Smooth gripping surface.
  • Serrated handles.
  • For use in the electronics and precision engineering industries.
  • Very good corrosion resistance to many corrosive materials.
  • 80% anti-magnetic.
  • ESD tested, black epoxy resin coated surface.
  • For through-hole technology (THT) and pin-in-hole technology (PIH).

Specifications

  • Material
    Stainless Steel
  • Overall Length
    4 3/4 in.
  • Point Type
    Precision
  • Cushion Handles
    Cushion Handles Included
  • Esd Safe
    ESD Safe
  • Finish Coating
    ESD coating
  • Body Material
    Stainless Steel
  • Color
    Blue/Gray
  • Description
    Stainless Steel Positioning Tweezers-ESD
  • Handle Material
    ESD coating
  • Handle Type
    ESD coating
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    4 3/4 in.
  • Single Part Width
    4 3/4 in.
  • Tip Thickness
    2.50 mm
  • Tip Width
    4.00 mm
  • Tool Weight
    0.033 lbs.
  • Tool Width
    3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text