Motion
92 28 70 ESD

KNIPEX
92 28 70 ESD

4 1/4" Stainless Steel Gripping Tweezers-Needle-Point Tips-ESD
MI ITEM #10652066
MFR #92 28 70 ESD
Price$44.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 28 70 ESD

4 1/4" Stainless Steel Gripping Tweezers-Needle-Point Tips-ESD
MI ITEM #10652066
MFR #92 28 70 ESD

Mfr description
92 28 70 ESD PRECISION TWEEZERS ESD
  • Stainless steel.
  • Straight tips.
  • Needle-point tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.54/each

Specifications

Dimensions

  • Overall Depth
    1/2 in.
  • Overall Length
    4 1/4 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    4 3/8 in.
  • Single Part Width
    4 3/8 in.
  • Tip Thickness
    0.20 mm
  • Tip Width
    0.25 mm
  • Tool Weight
    0.0308 lbs.
  • Tool Width
    3/8 in.

Details

  • Anti Magnetic
    Yes
  • Body Material
    Stainless Steel
  • Color
    Blue/Gray
  • Cushion Handles
    Cushion Handles Included
  • Description
    Stainless Steel Gripping Tweezers-Needle-Point Tips-ESD
  • Esd Safe
    ESD Safe
  • Finish Coating
    ESD coating
  • Handle Material
    ESD coating
  • Handle Type
    ESD coating
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Pattern
    Straight
  • Point Type
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)