Specifications
Dimensions
- Overall Depth1/2 in.
- Overall Length4 3/4 in.
- Single Part Height1/2 in. in
- Single Part Length4 5/8 in.
- Single Part Width4 5/8 in.
- Tip Thickness0.30 mm
- Tip Width2.00 mm
- Tool Weight0.0352 lbs.
- Tool Width3/8 in.
Details
- Anti MagneticYes
- Body MaterialStainless Steel
- ColorBlue/Gray
- Cushion HandlesCushion Handles Included
- DescriptionStainless Steel Gripping Tweezers-Blunt Tips-ESD
- Esd SafeESD Safe
- Finish CoatingESD coating
- Handle MaterialESD coating
- Handle TypeESD coating
- InsulatedNo
- Insulated HandleNo
- Jaw Surface StyleSmooth
- MaterialStainless Steel
- Number Of Pieces1
- Point TypeRound