Overview
Mfr description
9R 471 901 3 SCREW EXTRACTOR
- Includes 1 each of: Screw Extractor Double Edged Size 1 (9R 471 001 3), Screw Extractor Double Edged Size 2 (9R 471 002 3), Screw Extractor Double Edged Size 3 (9R 471 003 3), Screw Extractor Double Edged Size 4 (9R 471 004 3), Screw Extractor Double Edged Size 5 (9R 471 005 3).
Specifications
- Body MaterialChrome Vanadium Steel
- DescriptionScrew Extractor Double-Edged Set 5 Parts (Size 1-5 In Metal Case)
- Includes9R 471 002, 9R 471 003, 9R 471 004, 9R 471 005, 9R 471 001
- Manufacturer Upc Number843221019884
- InsulatedNo
- Insulated HandleNo
- MaterialChrome Vanadium Steel
- Number Of Pieces5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data