Motion
9R 471 005 3

KNIPEX
9R 471 005 3

3 1/2" Screw Extractor Double Edged Size 5
MI ITEM #10652086
MFR #9R 471 005 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9R 471 005 3

3 1/2" Screw Extractor Double Edged Size 5
MI ITEM #10652086
MFR #9R 471 005 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9R 471 005 3 SCREW EXTRACTOR DOUBLE

Specifications

  • Body Material
    Chrome Vanadium Steel
  • Color
    Black
  • Overall Length
    3 1/2 in.
  • Description
    Screw Extractor Double Edged Size 5
  • Manufacturer Upc Number
    843221019846
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Chrome Vanadium Steel
  • Number Of Pieces
    1
  • Overall Depth
    13/16 in.
  • Single Part Height
    13/16 in. in
  • Single Part Length
    3 1/2 in.
  • Single Part Width
    3 1/2 in.
  • Tool Weight
    0.225 lbs.
  • Tool Width
    7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text