Motion
9K 00 19 02 US

KNIPEX
9K 00 19 02 US

Retaining Ring Pliers - For External Rings
Mi Item #10652194
MFR #9K 00 19 02 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 19 02 US

Retaining Ring Pliers - For External Rings
Mi Item #10652194
MFR #9K 00 19 02 US

Mfr description
9K 00 19 02 US 4 PC EXTERNAL CIRCLIP
  • External circlip pliers are used for fitting circlips on shafts.
  • Includes 1 each of: 5-1/4" Circlip "Snap-Ring" Pliers-External 45º Angled (46 31 A02), 5-1/4" Circlip "Snap-Ring" Pliers-External 45º Angled (46 31 A12), 7-1/4" Circlip "Snap-Ring" Pliers-External 45º Angled (46 31 A22), 8-1/4" Circlip "Snap-Ring" Pliers-External 45º Angled (\46 31 A32).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Storage Dimension Width
    3.6 in.
  • Tip Diameter
    1/32 in | 3/64 in | 5/64 in | 3/32 in

Details

  • Country of Origin
    Germany
  • Description
    4 Pc External Snap Ring Set 45 Degree
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221007133
  • Material
    SET
  • Number Of Pieces
    4
  • Tip Angle
    45 °
  • UPC_NO
    843221007133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)