Motion
9K 00 80 17 US

KNIPEX
9K 00 80 17 US

Retaining Ring Pliers - For Internal/External Rings
Mi Item #10652195
MFR #9K 00 80 17 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 17 US

Retaining Ring Pliers - For Internal/External Rings
Mi Item #10652195
MFR #9K 00 80 17 US

Mfr description
9K 00 80 17 US 2 PC CIRCLIP "SNAP-RING"
  • Set includes both internal circlip plier for fitting circlips into bore holes and external circlip plier for fitting circlips on shafts.
  • Includes 1 each of: 5-3/4" Circlip "Snap-Ring" Pliers-Internal Straight (44 11 J1), 5-1/2" Circlip "Snap-Ring" Pliers-External Straight (46 11 A1).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Storage Dimension Width
    3.57 in.
  • Tip Diameter
    3/64 in

Details

  • Country of Origin
    Germany
  • Description
    2 Pc Snap Ring Pliers Set
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal/External
  • Manufacturer Upc Number
    843221018320
  • Material
    SET
  • Number Of Pieces
    2
  • UPC_NO
    843221018320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)