Motion
9K 00 80 20 US

KNIPEX
9K 00 80 20 US

Retaining Ring Pliers - For Internal/External Rings
Mi Item #10652197
MFR #9K 00 80 20 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 20 US

Retaining Ring Pliers - For Internal/External Rings
Mi Item #10652197
MFR #9K 00 80 20 US

Mfr description
9K 00 80 20 US 4 PC PRECISION CIRCLIP
  • Set includes both internal circlip pliers for fitting circlips into bore holes and external circlips pliers for fitting circlips on shafts.
  • Includes 1 each of: 5-1/4" Precision Circlip "Snap-Ring" Pliers-Internal 90º Angled (48 21 J11), 6-1/2" Precision Circlip "Snap-Ring" Pliers-Internal 90º Angled (48 21 J21), 5-1/4" Precision Circlip "Snap-Ring" Pliers-External 90º Angled (49 21 A11), 6-1/2" Precision Circlip "Snap-Ring" Pliers-External 90º Angled (49 21 A21).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2 7/8 in.
  • Length
    10 7/8 in.
  • Overall Depth
    2 7/8 in.
  • Overall Height Or Width
    3 13/16 in.
  • Single Part Length
    10 7/8 in.
  • Single Part Width
    10 7/8 in.
  • Storage Dimension Width
    3.8 in.
  • Tip Diameter
    3/64 in | 5/64 in
  • Tool Weight
    1.62 lbs.
  • Tool Width
    3 13/16 in.
  • Width
    3 13/16 in.

Details

  • Country of Origin
    Germany
  • Description
    4 Pc Precision Snap Ring Pliers Set
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    Internal/External
  • Manufacturer Upc Number
    843221018351
  • Material
    SET
  • Number Of Pieces
    4
  • Tip Angle
    90 °
  • UPC_NO
    843221018351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)