Motion
00 20 15

KNIPEX
00 20 15

4 Pc 1000V Insulated Tool Set in Case
Mi Item #10652200
MFR #00 20 15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 15

4 Pc 1000V Insulated Tool Set in Case
Mi Item #10652200
MFR #00 20 15

Mfr description
00 20 15 COMPACT BOX 4 PARTS WITH VDE
  • Four of KNIPEX best-selling chrome insulated pliers in one kit.
  • Includes - (1) 03 06 180 Combination Pliers, (1) 11 06 160 Wire Stripper, (1) 26 16 200 Snipe Nose Side Cutting Pliers, (1) 70 06 160 Diagonal Cutter and (1) storage case.
  • High quality shock-resistant plastic case.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    03 06 180, 11 06 160, 26 16 200, 70 06 160
  • Overall Height Or Width
    10 15/16 in.
  • Tool Weight
    3.215 lbs.
  • Tool Width
    10 15/16 in.
  • Weight
    3.215

Details

  • Country of Origin
    Germany
  • Description
    4 Pc 1000V Insulated Tool Set in Case
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6030
  • Included Accessories
    Includes - (1) 03 06 180 Combination Pliers, (1) 11 06 160 Wire Stripper, (1) 26 16 200 Snipe Nose Side Cutting Pliers, (1) 70 06 160 Diagonal Cutter and (1) storage case.
  • Includes
    11 06 160, 26 16 200, 70 06 160, Storage case, 03 06 180
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221004897
  • Material
    SET
  • Number Of Pieces
    4
  • Set Type
    Pliers set
  • UPC_NO
    843221004897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)