Motion
00 20 16

KNIPEX
00 20 16

7 Pc Electronics Pliers Set in Zipper Pouch
MI ITEM #10652202
MFR #00 20 16
Price$599.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 16

7 Pc Electronics Pliers Set in Zipper Pouch
MI ITEM #10652202
MFR #00 20 16

Mfr description
00 20 16 6 PC TOOL SET IN ZIPPER POUCH
  • Six of KNIPEX best-selling Electronics Pliers and one Precision Tweezers in one set in a fabric zippered case.
  • Includes 1 each of: 4-1/2" Electronics Pliers-Flat Tips-Comfort Grip (35 12 115), 4-1/2" Electronics Pliers-Half Round Tips (35 22 115), 4-1/2" Electronics Pliers-Round Tips (35 32 115), 4-3/4" Electronics End Cutters-Comfort Grip (64 32 120), 4-1/2" Electronics Diagonal Cutters-Comfort Grip (77 02 115), 4-1/2" Electronics Diagonal Cutters-Comfort Grip (77 42 115) and 6" Precision Tweezers (92 34 36).
  • Zippered case made of durable polyester fabric.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.99/each

Specifications

Dimensions

  • Contents
    35 12 115, 35 22 115, 35 32 115, 64 32 120, 77 02 115, 77 42 115, 92 34 36
  • Weight
    1.56 lbs.

Details

  • Country of Origin
    Germany
  • Description
    7 Pc Electronics Pliers Set in Zipper Pouch
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Included Accessories
    (1) 35 12 115 4-1/2" Electronics Pliers-Flat Tips-Comfort Grip, (1) 35 22 115 4-1/2" Electronics Pliers-Half Round Tips, (1) 35 32 115 4-1/2" Electronics Pliers-Round Tips, (1) 64 32 120 4-3/4" Electronics End Cutters-Comfort Grip, (1) 77 02 115 4-1/2" Electronics Diagonal Cutters-Comfort Grip, (1) 77 42 115 4-1/2" Electronics Diagonal Cutters-Comfort Grip, (1) 92 34 36 6" Precision Tweezers.
  • Includes
    35 22 115, 35 32 115, 64 32 120, 77 02 115, 77 42 115, 92 34 36, Zipper Pouch, 35 12 115
  • Insulated
    No
  • Manufacturer Upc Number
    843221002336
  • Material
    SET
  • Number Of Pieces
    6
  • Set Type
    Precision Pliers Sets
  • UPC_NO
    843221002336

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)