Motion
00 20 17

KNIPEX
00 20 17

Pliers Set - SET Material, 6 Pieces
Mi Item #10652203
MFR #00 20 17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 17

Pliers Set - SET Material, 6 Pieces
Mi Item #10652203
MFR #00 20 17

Mfr description
00 20 17 6 PC ESD TOOL SET IN ZIPPER
  • Six of KNIPEX best-selling ESD Electronic pliers in one kit - includes fabric zippered case.
  • Includes 1 each of: 4-1/2" Electronics Pliers-Flat Tips-ESD (35 12 115 ESD), 4-1/2" Electronics Pliers-Half Round Tips-ESD (35 22 115 ESD), 4-1/2" Electronics Pliers-ESD, Angled Half Round Tips (35 42 115 ESD), 4-3/4" Electronics End Cutters-ESD (64 32 120 ESD), 4-1/2" Electronics Diagonal Cutters-ESD-Comfort Grip (77 02 115 ESD), 4-1/2" Electronics Diagonal Cutters-ESD-Comfort Grip (77 32 115 ESD).
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height Or Width
    6 7/16 in.
  • Tool Weight
    1.49 lbs.
  • Tool Width
    6 7/16 in.
  • Weight
    1.49

Details

  • Country of Origin
    Germany
  • Description
    6 Pc Electronics ESD Pliers Set in Zipper Pouch
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Included Accessories
    (1) 35 12 115 ESD 4-1/2" Electronics Pliers-Flat Tips-ESD, (1) 35 22 115 ESD 4-1/2" Electronics Pliers-Half Round Tips-ESD, (1) 35 42 115 ESD 4-1/2" Electronics Pliers-ESD, Angled Half Round Tips, (1) 64 32 120 ESD 4-3/4" Electronics End Cutters-ESD, (1) 77 02 115 ESD 4-1/2" Electronics Diagonal Cutters-ESD-Comfort Grip, (1) 77 32 115 ESD 4-1/2" Electronics Diagonal Cutters-ESD-Comfort Grip.
  • Includes
    35 22 115 ESD, 35 42 115 ESD, 64 32 120 ESD, 77 02 115 ESD, 77 32 115 ESD, Zipper Pouch, 35 12 115 ESD
  • Insulated
    No
  • Manufacturer Upc Number
    843221004903
  • Material
    SET
  • Number Of Pieces
    6
  • Set Type
    Precsision ESD pliers set
  • Type
    Case for Electronics Plier
  • UPC_NO
    843221004903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)