Motion
9K 00 80 10 US

KNIPEX
9K 00 80 10 US

4 Pc Electronic Pliers Set
MI ITEM #10652204
MFR #9K 00 80 10 US
List Price$610.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 10 US

4 Pc Electronic Pliers Set
MI ITEM #10652204
MFR #9K 00 80 10 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$610.60/each for your price

Overview

Mfr description
9K 00 80 10 US 4 PC ELECTRONIC PLIERS
  • Includes 1 each of: 5-1/4" Precision Electronics Pliers-ESD (34 22 130 ESD), 4-3/4" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 22 120 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 02 125 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 62 125 ESD).

Specifications

  • Number Of Pieces
    4
  • Insulated
    No
  • Material
    SET
  • Handle Style
    Multi-component
  • Includes
    79 02 125 ESD, 79 22 120 ESD, 79 62 125 ESD, Tool Roll, 34 22 130 ESD
  • Manufacturer Upc Number
    843221018474
  • UPC_NO
    843221018474
  • Harmonization Code
    8206.00.0000
  • Weight
    0.895 lbs.
  • Set Type
    Electronics Pliers Sets
  • Included Accessories
    Includes 1 each of: 5-1/4" Precision Electronics Pliers-ESD (34 22 130 ESD), 4-3/4" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 22 120 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 02 125 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 62 125 ESD)
  • Handle Material
    Multi-component
  • Country of Origin
    Germany
  • Description
    4 Pc Electronic Pliers Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text