Motion
00 20 72 V02

KNIPEX
00 20 72 V02

Pliers Set - SET Material, 2 Pieces
MI ITEM #10652206
MFR #00 20 72 V02
Price$162.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 72 V02

Pliers Set - SET Material, 2 Pieces
MI ITEM #10652206
MFR #00 20 72 V02

Mfr description
00 20 72 V02 2 PC MINI PLIERS IN BELT
  • Two of KNIPEX best-selling pliers in a belt pouch.
  • Includes 1 each of: 6-1/4" Diagonal Cutter (74 01 160), 6" Cobra® Pliers (87 01 150).
  • Made of durable polyester fabric.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.15/each

Specifications

Dimensions

  • Contents
    74 01 160 and 87 01 150
  • Weight
    420 g

Details

  • Country of Origin
    Germany
  • Description
    2 Pc Mini Pliers in Belt Pouch
  • Handle Color
    Red
  • Handle Material
    Plastic coating (74 01 160), non-slip plastic (87 01 125)
  • Handle Style
    Plastic coating (74 01 160), non-slip plastic (87 01 125)
  • Harmonization Code
    8204.12.0000
  • Included Accessories
    (1) 74 01 160 6-1/4" Diagonal Cutter, (1) 87 01 150 6" Cobra® Pliers.
  • Includes
    belt pouch, 74 01 160 and 87 01 150
  • Insulated
    No
  • Jaw Surface Style
    Serrated (Cobra)
  • Manufacturer Upc Number
    843221024437
  • Material
    SET
  • Number Of Pieces
    2
  • Set Type
    Mini pliers set
  • Type
    Mini pliers set
  • UPC_NO
    843221024437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)