Motion
9K 00 80 129 US

KNIPEX
9K 00 80 129 US

2 Pc Diagonal Cutter Set
MI ITEM #10652207
MFR #9K 00 80 129 US
Price$178.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 129 US

2 Pc Diagonal Cutter Set
MI ITEM #10652207
MFR #9K 00 80 129 US

Mfr description
9K 00 80 129 US 2 PC 10" DIAGONAL
  • Includes 1 each of: 10" High Leverage Diagonal Cutters (74 01 250), 10" High Leverage Angled Diagonal Cutters (74 21 250).
  • 20% reduction in required force compared to conventional diagonal cutters of the same length.
  • Precision cutting edges (cutting edge hardness approx. 64 HRC) cuts several types of wire including piano wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.90/each

Specifications

Dimensions

  • Contents
    74 01 250 and 74 21 250
  • Overall Length
    10 in
  • Weight
    1.958 lbs.

Details

  • Country of Origin
    Germany
  • Description
    2 Pc Diagonal Cutter Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 10" High Leverage Diagonal Cutters (74 01 250), 10" High Leverage Angled Diagonal Cutters (74 21 250).
  • Includes
    74 01 250 and 74 21 250
  • Insulated
    No
  • Manufacturer Upc Number
    843221021948
  • Material
    SET
  • Number Of Pieces
    2
  • Set Type
    Pliers Sets
  • UPC_NO
    843221021948

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)