Motion
9K 00 80 137 US

KNIPEX
9K 00 80 137 US

Cutting Pliers Set - SET Material, 3 Pieces
Mi Item #10652208
MFR #9K 00 80 137 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 137 US

Cutting Pliers Set - SET Material, 3 Pieces
Mi Item #10652208
MFR #9K 00 80 137 US

Mfr description
9K 00 80 137 US 3 PIECE CUTTING PLIERS
  • Includes 1 each of: : 8'' High Leverage Cobolt® Cutters (71 01 200), 6 1/4'' Flush Cutting Diagonal Pliers for Plastics (72 01 160), and 8'' High Leverage Diagonal Cutters (74 01 200).
  • Comes with free 10 piece tool holder.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    71 01 200, 72 01 160, 74 01 200
  • Weight
    2.62 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Cutting Pliers Set with 10 Pc Tool Holder
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: : 8'' High Leverage Cobolt® Cutters (71 01 200), 6 1/4'' Flush Cutting Diagonal Pliers for Plastics (72 01 160), and 8'' High Leverage Diagonal Cutters (74 01 200).
  • Includes
    72 01 160, 74 01 200, tool holder, 71 01 200
  • Insulated
    No
  • Manufacturer Upc Number
    843221023959
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers Sets
  • Type
    Cutting Pliers Set Tool Holder
  • UPC_NO
    843221023959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)