Motion
9K 00 80 135 US

KNIPEX
9K 00 80 135 US

2 Pc Hose Clamp/Click Clamp Set
MI ITEM #10652209
MFR #9K 00 80 135 US
Price$374.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 135 US

2 Pc Hose Clamp/Click Clamp Set
MI ITEM #10652209
MFR #9K 00 80 135 US

Mfr description
9K 00 80 135 US 2 PC HOSE CLAMP/CLICK
  • Includes 1 each of: 10'' Spring Hose Clamp Pliers w/ Locking Device (85 51 250 AF) and 10'' Cobra® Hose Clampliers for Click Clamps (85 51 250 C).
  • Rotatable tips for securely gripping the clamps in all positions.
  • Detach hoses gently using the serrated jaw behind the tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.33/each

Specifications

Dimensions

  • Weight
    1.68 lbs.

Details

  • Country of Origin
    Germany
  • Description
    2 Pc Hose Clamp/Click Clamp Set
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 10'' Spring Hose Clamp Pliers w/ Locking Device (85 51 250 AF) and 10'' Cobra® Hose Clampliers for Click Clamps (85 51 250 C).
  • Includes
    85 51 250 AF and 85 51 250 C
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221022693
  • Material
    SET
  • Number Of Pieces
    2
  • Set Type
    Pliers Sets
  • UPC_NO
    843221022693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)