Motion
9K 00 80 138 US

KNIPEX
9K 00 80 138 US

Cobra® Water Pump Pliers Set - SET Material, 4 Pieces
Mi Item #10652210
MFR #9K 00 80 138 US
Price$237.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 138 US

Cobra® Water Pump Pliers Set - SET Material, 4 Pieces
Mi Item #10652210
MFR #9K 00 80 138 US

Mfr description
9K 00 80 138 US 4 PIECE COBRA PLIERS
  • Includes 1 each of: Cobra® High-Tech Water Pump Pliers, 5'' (87 01 125), 7 1/4'' (87 01 180), 10'' (87 01 250) and 12'' (87 01 300).
  • Comes with free 10 piece tool holder.
  • Adjustment at the touch of a button directly on the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.30/each

Specifications

Dimensions

  • Contents
    87 01 125, 87 01 180, 87 01 250, 87 01 300
  • Weight
    3.453 lbs.

Details

  • Country of Origin
    United States
  • Description
    4 Pc Cobra® Pliers Set with 10 Pc Tool Holder
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: Cobra® High-Tech Water Pump Pliers, 5'' (87 01 125), 7 1/4'' (87 01 180), 10'' (87 01 250) and 12'' (87 01 300).
  • Includes
    87 01 180, 87 01 250, 87 01 300, 87 01 125
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221023942
  • Material
    SET
  • Number Of Pieces
    4
  • Set Type
    Pliers Sets
  • Type
    Cutting Pliers Set Tool Holder
  • UPC_NO
    843221023942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)