Motion
9K 00 80 139 US

KNIPEX
9K 00 80 139 US

Alligator® Adjustable Joint Pliers Set - SET Material, 3 Pieces
MI ITEM #10652211
MFR #9K 00 80 139 US
Price$125.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 139 US

Alligator® Adjustable Joint Pliers Set - SET Material, 3 Pieces
MI ITEM #10652211
MFR #9K 00 80 139 US

Mfr description
9K 00 80 139 US 3 PIECE ALLIGATOR
  • Includes 1 each of: 7 1/4'' Alligator® Water Pump Pliers (88 01 180), 10'' (88 01 250) and 12'' (88 01 300).
  • Comes with free 10 piece tool holder.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.50/each

Specifications

Dimensions

  • Contents
    88 01 180, 88 01 250, 88 01 300
  • Weight
    3.268 lbs.

Details

  • Country of Origin
    United States
  • Description
    3 Pc Alligator Pliers Set with 10 Pc Tool Holder
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 7 1/4'' Alligator® Water Pump Pliers (88 01 180), 10'' (88 01 250) and 12'' (88 01 300).
  • Includes
    88 01 250, 88 01 300, tool holder, 88 01 180
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221023935
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers Sets
  • Type
    Cutting Pliers Set Tool Holder
  • UPC_NO
    843221023935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)