Motion
9K 00 80 05 US

KNIPEX
9K 00 80 05 US

Cobra® Water Pump Pliers Set - SET Material, 3 Pieces
Mi Item #10652212
MFR #9K 00 80 05 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 05 US

Cobra® Water Pump Pliers Set - SET Material, 3 Pieces
Mi Item #10652212
MFR #9K 00 80 05 US

Mfr description
9K 00 80 05 US 3 PC COMFORT GRIP COBRA
  • Three (3) of the most popular Cobra® pliers in one set.
  • includes one of each: 7-1/4" Cobra® Pliers-Comfort Grip (87 02 18), 10" Cobra® Pliers-Comfort Grip (87 02 250), 12" Cobra® Pliers-Comfort Grip (87 02 300).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    87 02 180, 87 02 250, 87 02 300
  • Jaw Length
    1-1/16 in | 1-3/8 in | 1-37/64 in
  • Weight
    2.82 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Comfort Grip Cobra® Set (7, 10, & 12)
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    includes one of each: 7-1/4" Cobra® Pliers-Comfort Grip (87 02 18), 10" Cobra® Pliers-Comfort Grip (87 02 250), 12" Cobra® Pliers-Comfort Grip (87 02 300)
  • Includes
    87 02 250, 87 02 300, 87 02 180
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221018450
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers Sets
  • Type
    Water Pump Pliers Set
  • UPC_NO
    843221018450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)