Motion
9K 00 80 108 US

KNIPEX
9K 00 80 108 US

Automotive Pliers Set - SET Material, 5 Pieces
Mi Item #10652214
MFR #9K 00 80 108 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 108 US

Automotive Pliers Set - SET Material, 5 Pieces
Mi Item #10652214
MFR #9K 00 80 108 US

Mfr description
9K 00 80 108 US 5 PC AUTOMOTIVE STARTER
  • Includes 1 each of: 8" Long Nose Pliers w/ Side Cutter (26 11 200), 8" High Leverage CoBolt® Cutters w/ Notched Blade (71 31 200), 10" High Leverage Diagonal Cutters (74 01 250), 10" Cobra® Pliers (87 01 250), 8" Cable Shears (95 11 200).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    26 11 200, 71 31 200, 74 01 250, 87 01 250, 95 11 200
  • Weight
    3.538 lbs

Details

  • Country of Origin
    Germany
  • Description
    5 Pc Automotive Starter Pliers Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating, non-slip plastic
  • Handle Style
    Plastic coating, non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 8" Long Nose Pliers w/ Side Cutter (26 11 200), 8" High Leverage CoBolt® Cutters w/ Notched Blade (71 31 200), 10" High Leverage Diagonal Cutters (74 01 250), 10" Cobra® Pliers (87 01 250), 8" Cable Shears (95 11 200)
  • Includes
    74 01 250, 87 01 250, 95 11 200, 26 11 200, 71 31 200
  • Insulated
    No
  • Jaw Type
    Half-round
  • Manufacturer Upc Number
    843221021153
  • Material
    SET
  • Number Of Pieces
    5
  • Set Type
    Pliers Sets
  • Type
    Automotive Starter Set
  • UPC_NO
    843221021153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)