Motion
9K 00 80 109 US

KNIPEX
9K 00 80 109 US

Adjustable Joint Pliers Set - SET Material, 2 Pieces
MI ITEM #10652215
MFR #9K 00 80 109 US
Your Price$158.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 109 US

Adjustable Joint Pliers Set - SET Material, 2 Pieces
MI ITEM #10652215
MFR #9K 00 80 109 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.03/each(List $237.05)

Overview

Mfr description
9K 00 80 109 US 2 PC PLIERS WRENCH SET
  • Two of the most popular Pliers Wrenches in one set.
  • Includes 1 each of: 7-1/4" Pliers Wrench (86 03 180), 10" Pliers Wrench (86 03 250).

Specifications

  • Number Of Pieces
    2
  • Insulated
    No
  • Material
    SET
  • Handle Style
    Plastic coating
  • Includes
    keeper pouch, 86 03 180 and 86 03 250
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221021177
  • UPC_NO
    843221021177
  • Harmonization Code
    8206.00.0000
  • Weight
    2.08 lbs.
  • Set Type
    Pliers Sets
  • Included Accessories
    Includes 1 each of: 7-1/4" Pliers Wrench (86 03 180), 10" Pliers Wrench (86 03 250)
  • Handle Material
    Plastic coating
  • Contents
    86 03 180 and 86 03 250
  • Country of Origin
    Germany
  • Description
    2 Pc Pliers Wrench Set With Keeper Pouch
  • Handle Color
    Red
  • Type
    Pliers Wrench Set With Keeper Pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text