Motion
9K 00 80 115 US

KNIPEX
9K 00 80 115 US

Pliers Set - SET Material, 2 Pieces
MI ITEM #10652216
MFR #9K 00 80 115 US
Price$142.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 115 US

Pliers Set - SET Material, 2 Pieces
MI ITEM #10652216
MFR #9K 00 80 115 US

Mfr description
9K 00 80 115 US 2 PC PLIERS SET WITH
  • Includes 1 each of: 10" Cobra® Pliers (87 01 250), 10" High Leverage Diagonal Cutters (74 01 250).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.29/each

Specifications

Dimensions

  • Contents
    87 01 250 and 74 01 250
  • Weight
    1.98 lbs.

Details

  • Country of Origin
    Germany
  • Description
    2 Pc Pliers Set With Keeper
  • Handle Color
    Red
  • Handle Material
    Plastic coating, non-slip plastic
  • Handle Style
    Plastic coating, non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Included Accessories
    Includes 1 each of: 10" Cobra® Pliers (87 01 250), 10" High Leverage Diagonal Cutters (74 01 250)
  • Includes
    keeper pouch, 87 01 250 and 74 01 250
  • Insulated
    No
  • Manufacturer Upc Number
    843221021351
  • Material
    SET
  • Number Of Pieces
    2
  • Set Type
    Pliers Sets
  • Type
    Pliers Set With Keeper Pouch
  • UPC_NO
    843221021351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)