Motion
9K 00 80 117 US

KNIPEX
9K 00 80 117 US

Pliers Set - SET Material, 3 Pieces
MI ITEM #10652217
MFR #9K 00 80 117 US
Price$220.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 117 US

Pliers Set - SET Material, 3 Pieces
MI ITEM #10652217
MFR #9K 00 80 117 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.99/each

Specifications

Dimensions

  • Contents
    74 01 250, 86 03 250, 87 01 250
  • Overall Length
    10 in
  • Weight
    2.955 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Pliers Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating, non-slip plastic
  • Handle Style
    Plastic coating, non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Included Accessories
    Includes 1 each of: 10" Cobra (87 01 250), 10" Pliers Wrench (86 03 250),10" High Leverage Diagonal Cutter (74 01 250).
  • Includes
    74 01 250, 86 03 250, 87 01 250
  • Insulated
    No
  • Manufacturer Upc Number
    843221021344
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers Sets
  • Type
    Pliers Set
  • UPC_NO
    843221021344

Overview

Mfr description
9K 00 80 117 US 3 PC 10" PLIERS SET (87
  • Includes 1 each of: 10" Cobra (87 01 250), 10" Pliers Wrench (86 03 250),10" High Leverage Diagonal Cutter (74 01 250).
  • Includes the 10" Pliers Wrench (86 03 250).
  • Includes the 10" High Leverage Diagonal Cutter (74 01 250).
  • Plastic coated handles.
  • Chrome vanadium heavy-duty steel, forged, oil-hardened.
  • Made in Germany.
  • Great all-purpose pliers set for professionals or DIY enthusiasts.
  • 10 inch set.
  • 3 Popular pliers from KNIPEX.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought