Motion
9K 00 80 121 US

KNIPEX
9K 00 80 121 US

Adjustable Joint Pliers Set - SET Material, 2 Pieces
MI ITEM #10652218
MFR #9K 00 80 121 US
Price$175.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 121 US

Adjustable Joint Pliers Set - SET Material, 2 Pieces
MI ITEM #10652218
MFR #9K 00 80 121 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.88/each

Specifications

Dimensions

  • Contents
    86 03 125 and 86 03 180
  • Weight
    0.92 lbs.

Details

  • Country of Origin
    Germany
  • Description
    2 Pc Mini Pliers Wrench Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 5" Mini Pliers Wrench (86 03 125), 7-1/4" Pliers Wrench (86 03 180 ).
  • Includes
    86 03 125 and 86 03 180
  • Insulated
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221021429
  • Material
    SET
  • Number Of Pieces
    2
  • Set Type
    Pliers Sets
  • Type
    Mini Pliers Wrench Set
  • UPC_NO
    843221021429

Overview

Mfr description
9K 00 80 121 US 2 PC MINI PLIERS WRENCH
  • Includes 1 each of: 5" Mini Pliers Wrench (86 03 125), 7-1/4" Pliers Wrench (86 03 180 ).
  • One-of-a kind tool that replaces a full set of inch and metric open end wrenches.
  • Excellent for gripping, holding, pressing and bending applications.
  • Smooth parallel gripping jaw prevents marring on work surfaces.
  • Adjustment at the touch of a button.
  • Zero backlash contact pressure - no damage to edges.
  • Made in Germany.
  • Chrome-plated pliers.
  • Plastic-coated handles.
  • Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle.
  • Lever transmission greater than 10 - 1 for strong gripping power.
  • Chrome vanadium electric steel, forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought