Motion
9K 00 80 122 US

KNIPEX
9K 00 80 122 US

Cobra® Water Pump Pliers Set - SET Material, 3 Pieces
Mi Item #10652219
MFR #9K 00 80 122 US
Price$180.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 122 US

Cobra® Water Pump Pliers Set - SET Material, 3 Pieces
Mi Item #10652219
MFR #9K 00 80 122 US

Mfr description
9K 00 80 122 US 3 PC COBRA SET W/
  • Includes 1 each of: 5" Cobra® Pliers (87 01 125), 10" Cobra® Pliers (87 01 250), 12" Cobra® Pliers (87 01 300).
  • Adjustment at the touch of a button directly on the workpiece.
  • Self-locking on pipes and nuts: no slipping on the workpiece and low hand force required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.07/each

Specifications

Dimensions

  • Contents
    87 01 125, 87 01 250, 87 01 300
  • Weight
    2.515 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Cobra® Set with Keeper Pouch
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 5" Cobra® Pliers (87 01 125), 10" Cobra® Pliers (87 01 250), 12" Cobra® Pliers (87 01 300).
  • Includes
    87 01 250, 87 01 300, 87 01 125
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221021474
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers Sets
  • Type
    Set with Keeper Pouch
  • UPC_NO
    843221021474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)