Motion
9K 00 80 128 US

KNIPEX
9K 00 80 128 US

Extra Long Pliers Set - SET Material, 2 Pieces
MI ITEM #10652222
MFR #9K 00 80 128 US
Price$148.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 128 US

Extra Long Pliers Set - SET Material, 2 Pieces
MI ITEM #10652222
MFR #9K 00 80 128 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.43/each

Specifications

Dimensions

  • Contents
    28 71 280 and 28 81 280
  • Weight
    1.424 lbs.

Details

  • Country of Origin
    Germany
  • Description
    2 Pc XL Long Needle Nose Pliers Set with Keeper Pouch
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 11" Extra Long Needle Nose Pliers- straight jaws (28 71 280), 11" Extra Long Needle Nose Pliers- 45° angled jaws (28 81 280)
  • Includes
    28 71 280 and 28 81 280
  • Insulated
    No
  • Jaw Type
    Half-round
  • Manufacturer Upc Number
    843221021979
  • Material
    SET
  • Number Of Pieces
    2
  • Set Type
    Pliers Sets
  • Tip Angle
    45 °
  • Type
    Long Needle Nose Pliers Set with Keeper Pouch
  • UPC_NO
    843221021979

Overview

Mfr description
9K 00 80 128 US 2 PC EXTRA LONG NEEDLE
  • Includes 1 each of: 11" Extra Long Needle Nose Pliers- straight jaws (28 71 280), 11" Extra Long Needle Nose Pliers- 45° angled jaws (28 81 280).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought