Motion
9K 00 80 45 US

KNIPEX
9K 00 80 45 US

Adjustable Joint Pliers Set - SET Material, 3 Pieces
MI ITEM #10652224
MFR #9K 00 80 45 US
Price$290.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 45 US

Adjustable Joint Pliers Set - SET Material, 3 Pieces
MI ITEM #10652224
MFR #9K 00 80 45 US

Mfr description
9K 00 80 45 US 3 PC PLIERS WRENCH SET
  • Three (3) of the most popular Pliers Wrenches in one set.
  • Includes one of each: 6" Pliers Wrench (86 03 150), 7-1/4" Pliers Wrench (86 03 180), 10" Pliers Wrench (86 03 250).
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.95/each

Specifications

Dimensions

  • Contents
    86 03 150, 86 03 180, 86 03 250
  • Weight
    2.155 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Pliers Wrench Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes one of each: 6" Pliers Wrench (86 03 150), 7-1/4" Pliers Wrench (86 03 180), 10" Pliers Wrench (86 03 250)
  • Includes
    86 03 180, 86 03 250, 86 03 150
  • Insulated
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221020842
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers Sets
  • Type
    Pliers Wrench Set
  • UPC_NO
    843221020842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)