Motion
9K 00 80 58 US

KNIPEX
9K 00 80 58 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors H & 5 (HUBER & SUHNER): 2.5/4.0 mm 11/1 (97 49 62) Packaged In A Protective Plastic Case
Mi Item #10652225
MFR #9K 00 80 58 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 58 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors H & 5 (HUBER & SUHNER): 2.5/4.0 mm 11/1 (97 49 62) Packaged In A Protective Plastic Case
Mi Item #10652225
MFR #9K 00 80 58 US

Mfr description
9K 00 80 58 US CRIMP SYSTEM PLIERS (97
  • Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-HUBER & SUHNER (97 49 62).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    97 43 200 and 97 49 62
  • Overall Height Or Width
    8 3/4 in.
  • Overall Length
    10 1/2 in.
  • Tool Weight
    2.22 lbs.
  • Tool Width
    8 3/4 in.
  • Weight
    2.22

Details

  • Country of Origin
    Germany
  • Description
    Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors H & 5 (HUBER & SUHNER): 2.5/4.0 mm 11/1 (97 49 62) Packaged In A Protective Plastic Case
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-HUBER & SUHNER (97 49 62)
  • Includes
    97 43 200 and 97 49 62
  • Insulated
    No
  • Manufacturer Upc Number
    843221009946
  • Material
    SET
  • Set Type
    Pliers Sets
  • UPC_NO
    843221009946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)