Motion
9K 00 80 60 US

KNIPEX
9K 00 80 60 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors for MC3 Multi Contact (97 49 65) Packaged In A Protective Plastic Case
MI ITEM #10652227
MFR #9K 00 80 60 US
List Price$834.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 60 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors for MC3 Multi Contact (97 49 65) Packaged In A Protective Plastic Case
MI ITEM #10652227
MFR #9K 00 80 60 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$834.11/each for your price

Overview

Mfr description
9K 00 80 60 US CRIMP SYSTEM PLIERS (97
  • Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors MC3 (97 49 65).

Specifications

  • Insulated
    No
  • Material
    SET
  • Handle Style
    Multi-component
  • Includes
    97 43 200 and 97 49 65
  • Overall Length
    10 1/2 in.
  • Manufacturer Upc Number
    843221009960
  • UPC_NO
    843221009960
  • Harmonization Code
    8206.00.0000
  • Weight
    2.235
  • Set Type
    Pliers Sets
  • Included Accessories
    Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors MC3 (97 49 65)
  • Handle Material
    Multi-component
  • Contents
    97 43 200 and 97 49 65
  • Country of Origin
    Germany
  • Description
    Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors for MC3 Multi Contact (97 49 65) Packaged In A Protective Plastic Case
  • Handle Color
    Red/Blue
  • Tool Weight
    2.235 lbs.
  • Tool Width
    8 3/4 in.
  • Overall Height Or Width
    8 3/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text