Specifications
Dimensions
- Overall Height Or Width8 3/4 in.
- Overall Length10 1/2 in.
- Tool Weight2.425 lbs.
- Tool Width8 3/4 in.
- Weight2.425
Details
- Country of OriginGermany
- DescriptionCrimp System Pliers (97 43 200) & Crimp Die: Solar Connectors for MC3 Multi Contact (97 49 65) & Locator For 97 49 65 (97 49 65 1) Packaged In A Protective Plastic Case
- Handle ColorRed/Blue
- Handle MaterialMulti-component
- Handle StyleMulti-component
- Harmonization Code8206.00.0000
- Included AccessoriesIncludes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors MC3 (97 49 65), Locator For 97 49 65 (97 49 65)
- Includes97 49 65 1, 97 49 65, 97 43 200
- InsulatedNo
- Manufacturer Upc Number843221009977
- MaterialSET
- Set TypePliers Sets
- UPC_NO843221009977
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)