Motion
9K 00 80 63 US

KNIPEX
9K 00 80 63 US

US Crimp System Pliers (97 43 200) + Crimp Die: Solar Connectors For MC4 Multi Contact (97 49 66) + Locator For 97 49 66 (97 49 66 1) Packaged In A Protective Plastic Case
MI ITEM #10652230
MFR #9K 00 80 63 US
List Price$1,076.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 63 US

US Crimp System Pliers (97 43 200) + Crimp Die: Solar Connectors For MC4 Multi Contact (97 49 66) + Locator For 97 49 66 (97 49 66 1) Packaged In A Protective Plastic Case
MI ITEM #10652230
MFR #9K 00 80 63 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,076.59/each for your price

Overview

Mfr description
9K 00 80 63 US US CRIMP SYSTEM PLIERS
  • Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors MC4 (97 49 66), Locator For 97 49 66 (97 49 66 1).

Specifications

  • Number Of Pieces
    3
  • Insulated
    No
  • Material
    SET
  • Handle Style
    Multi-component
  • Includes
    97 49 66 1 (Locator For 97 49 66), 97 49 66, 97 43 200
  • Manufacturer Upc Number
    843221009991
  • UPC_NO
    843221009991
  • Harmonization Code
    8206.00.0000
  • Set Type
    Pliers Sets
  • Included Accessories
    Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors MC4 (97 49 66), Locator For 97 49 66 (97 49 66 1)
  • Handle Material
    Multi-component
  • Country of Origin
    Germany
  • Description
    US Crimp System Pliers (97 43 200) + Crimp Die: Solar Connectors For MC4 Multi Contact (97 49 66) + Locator For 97 49 66 (97 49 66 1) Packaged In A Protective Plastic Case
  • Handle Color
    Red/Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text