Motion
9K 00 80 65 US

KNIPEX
9K 00 80 65 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors Solarlok (Tyco): 1.5/2.5/4.0/6.0 10/11/1 (97 49 68) Packaged In A Protective Plastic Case
MI ITEM #10652232
MFR #9K 00 80 65 US
Price$1,093.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 65 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors Solarlok (Tyco): 1.5/2.5/4.0/6.0 10/11/1 (97 49 68) Packaged In A Protective Plastic Case
MI ITEM #10652232
MFR #9K 00 80 65 US

Mfr description
9K 00 80 65 US CRIMP SYSTEM PLIERS (97
  • Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-Tyco (97 49 68).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.86/each

Specifications

Dimensions

  • Contents
    97 43 200 and 97 49 68
  • Overall Height Or Width
    8 13/16 in.
  • Overall Length
    10 1/2 in.
  • Tool Weight
    2.225 lbs.
  • Tool Width
    8 13/16 in.
  • Weight
    2.225

Details

  • Country of Origin
    Germany
  • Description
    Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors Solarlok (Tyco): 1.5/2.5/4.0/6.0 10/11/1 (97 49 68) Packaged In A Protective Plastic Case
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-Tyco (97 49 68)
  • Includes
    97 43 200 and 97 49 68
  • Insulated
    No
  • Manufacturer Upc Number
    843221010010
  • Material
    SET
  • Set Type
    Pliers Sets
  • UPC_NO
    843221010010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)