Motion
9K 00 80 66 US

KNIPEX
9K 00 80 66 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors Solarlok (Tyco): 1.5/2.5/4.0/6.0 10/11/1 (97 49 68) & Locator For 97 49 68 (97 49 68 1) Packaged In A Protective Plastic Case
MI ITEM #10652233
MFR #9K 00 80 66 US
List Price$1,266.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 66 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors Solarlok (Tyco): 1.5/2.5/4.0/6.0 10/11/1 (97 49 68) & Locator For 97 49 68 (97 49 68 1) Packaged In A Protective Plastic Case
MI ITEM #10652233
MFR #9K 00 80 66 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,266.31/each for your price

Overview

Mfr description
9K 00 80 66 US CRIMP SYSTEM PLIERS (97
  • Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-Tyco (97 49 68), Locator For 97 49 68 (97 49 68 1).

Specifications

  • Insulated
    No
  • Material
    SET
  • Handle Style
    Multi-component
  • Includes
    97 49 68 1 (Locator For 97 49 68), 97 49 68, 97 43 200
  • Overall Length
    10 1/2 in.
  • Manufacturer Upc Number
    843221010027
  • UPC_NO
    843221010027
  • Harmonization Code
    8206.00.0000
  • Weight
    2.38
  • Set Type
    Pliers Sets
  • Included Accessories
    Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-Tyco (97 49 68), Locator For 97 49 68 (97 49 68 1)
  • Handle Material
    Multi-component
  • Contents
    97 43 200, 97 49 68
  • Country of Origin
    Germany
  • Description
    Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors Solarlok (Tyco): 1.5/2.5/4.0/6.0 10/11/1 (97 49 68) & Locator For 97 49 68 (97 49 68 1) Packaged In A Protective Plastic Case
  • Handle Color
    Red/Blue
  • Tool Weight
    2.38 lbs.
  • Tool Width
    8 13/16 in.
  • Overall Height Or Width
    8 13/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text