Motion
9K 00 80 90 US

KNIPEX
9K 00 80 90 US

Wire Cutter Set - SET Material, 2 Pieces
MI ITEM #10652234
MFR #9K 00 80 90 US
Price$115.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 90 US

Wire Cutter Set - SET Material, 2 Pieces
MI ITEM #10652234
MFR #9K 00 80 90 US

Mfr description
9K 00 80 90 US 2 PC FLUSH CUTTER SET IN
  • Includes 1 each of: 5-1/2" Diagonal Flush Cutters for Plastics (72 01 140), 7" Diagonal Flush Cutters for Plastics (72 01 180).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.99/each

Specifications

Dimensions

  • Contents
    72 01 140 and 72 01 180
  • Handle Length
    3 3/4 in.
  • Weight
    0.741 lbs.

Details

  • Country of Origin
    Germany
  • Description
    2 Pc Flush Cutter Set in a Pouch
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 5-1/2" Diagonal Flush Cutters for Plastics (72 01 140), 7" Diagonal Flush Cutters for Plastics (72 01 180)
  • Includes
    72 01 140 and 72 01 180
  • Insulated
    No
  • Manufacturer Upc Number
    843221019938
  • Material
    SET
  • Number Of Pieces
    2
  • Set Type
    Pliers Sets
  • Type
    Flush Cutter Set
  • UPC_NO
    843221019938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)