Motion
00 19 55 S5

KNIPEX
00 19 55 S5

Cobra® Adjustable Joint Pliers Set - SET Material, 5 Pieces
MI ITEM #10652235
MFR #00 19 55 S5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 55 S5

Cobra® Adjustable Joint Pliers Set - SET Material, 5 Pieces
MI ITEM #10652235
MFR #00 19 55 S5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    87 01 125, 87 01 150, 87 01 180, 87 01 250, 87 01 300
  • Weight
    3.472 lbs.

Details

  • Blade Material
    Polished jaws
  • Country of Origin
    Germany
  • Description
    5 Pc Cobra® Set in Tool Roll
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Includes
    87 01 150, 87 01 180, 87 01 250, 87 01 300, 87 01 125
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221023355
  • Material
    SET
  • Number Of Pieces
    5
  • Set Type
    Pliers Sets
  • Type
    Set of plier
  • UPC_NO
    843221023355

Overview

Mfr description
00 19 55 S4 5 PC PLIERS WRENCH SET (86
  • Five of KNIPEX best-selling Cobra® High-Tech Water Pump Pliers in a custom tool roll pouch.
  • Size 5" - 12" tools for a gripping capacity up to 2 3/4".
  • Tool roll is made of hard-wearing polyester fabric.
  • With hook and loop fastener.
  • Adjustment at the touch of a button directly on the workpiece.
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Box-joint design: high stability because of double guide.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • Pinch guard prevents operators' fingers being pinched.
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened.
  • Pliers grey atramentized.
  • Polished head.
  • Handles with non-slip plastic coating.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought