Motion
9K 00 80 136 US

KNIPEX
9K 00 80 136 US

4 Pc Automotive Pliers Set
MI ITEM #10652236
MFR #9K 00 80 136 US
Price$441.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 136 US

4 Pc Automotive Pliers Set
MI ITEM #10652236
MFR #9K 00 80 136 US

Mfr description
9K 00 80 136 US 4 PIECE AUTOMOTIVE
  • Set includes: 87 01 250, 85 51 250 A, 86 03 250, and 74 01 250.
  • 10'' Cobra Water Pump Pliers - push-button adjustment stays set for repetitive work.
  • 10'' Hose Clamp Pliers - heavy-duty tool for installation and removal of hose clamps.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.75/each

Specifications

Dimensions

  • Weight
    3.738 lbs.

Details

  • Country of Origin
    Germany
  • Description
    4 Pc Automotive Pliers Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating, non-slip plastic
  • Handle Style
    Plastic coating, non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Includes
    74 01 250., 85 51 250 A, 86 03 250, 87 01 250
  • Insulated
    No
  • Manufacturer Upc Number
    843221022938
  • Material
    SET
  • Number Of Pieces
    4
  • Set Type
    Pliers Sets
  • UPC_NO
    843221022938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)