Motion
9K 00 80 120 US

KNIPEX
9K 00 80 120 US

6 Pc Comfort Grip Set
MI ITEM #10652237
MFR #9K 00 80 120 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 120 US

6 Pc Comfort Grip Set
MI ITEM #10652237
MFR #9K 00 80 120 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.915 lbs.

Details

  • Country of Origin
    Germany
  • Description
    6 Pc Comfort Grip Set
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8206.00.0000
  • Includes
    74 02 250 (2), 87 02 250 (2), 26 12 200 (2)
  • Insulated
    No
  • Manufacturer Upc Number
    843221021313
  • Material
    SET
  • Number Of Pieces
    6
  • Set Type
    Pliers Sets

Overview

Mfr description
9K 00 80 120 US 6 PC COMFORT GRIP SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought