Motion
00 20 01 V02

KNIPEX
00 20 01 V02

Retaining Ring Pliers - For Internal/External Rings
MI ITEM #10652238
MFR #00 20 01 V02
Price$248.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 01 V02

Retaining Ring Pliers - For Internal/External Rings
MI ITEM #10652238
MFR #00 20 01 V02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.12/each

Specifications

Dimensions

  • Storage Dimension Width
    6.75 in.

Details

  • Country of Origin
    Germany
  • Description
    6 Pc Snap Ring Pliers Set in Foam Tray
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    Internal/External
  • Manufacturer Upc Number
    843221018375
  • Material
    SET
  • Number Of Pieces
    6
  • UPC_NO
    843221018375

Overview

Mfr description
00 20 01 V02 6 PC CIRCLIP "SNAP-RING"
  • Six of KNIPEX best-selling Precision circlip pliers in one set in a foam tool storage tray.
  • Includes 1 each of: 5-1/2" Precision Circlip Pliers-Internal Straight (48 11 J1), 7-1/4" Precision Circlip Pliers-Internal Straight (48 11 J2), 6-1/2" Precision Circlip Pliers-Internal 90º Angled (48 21 J21), 5-1/2" Precision Circlip Pliers-External Straight (49 11 A1), 7-1/4" Precision Circlip Pliers-External Straight (49 11 A2) and 6-1/2" Precision Circlip "Snap-Ring" Pliers-External 90º Angled (49 21 A21).
  • Foam tray can be used in workbenches or cabinet drawers.
  • Each tool cavity is precisely manufactured for each of the six tools for easy tool location and storage.
  • Inserted straight tips for reliable work.
  • Circlips are held securely, large contact faces and the position of the tips make it difficult for the circlip to fly off.
  • Bolted joint: precise, zero-backlash operation of pliers.
  • Heavy-duty continuous operation: up to 10 times longer service life than turned tips.
  • Inserted tips: spring steel wire, drawn.
  • Pliers body: chrome vanadium electric steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought