Motion
00 20 08 US1

KNIPEX
00 20 08 US1

Universal Pliers Set - SET Material, 3 Pieces
Mi Item #10652260
MFR #00 20 08 US1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 08 US1

Universal Pliers Set - SET Material, 3 Pieces
Mi Item #10652260
MFR #00 20 08 US1

Mfr description
00 20 08 US1 3 PC UNIVERSAL PLIERS SET
  • Three of KNIPEX best-selling pliers in one set in a plastic storage tray.
  • Includes 1 each of: 8" Long Nose Pliers w/ Cutter (26 11 200), 8" High Leverage Angled Diagonal Cutters (74 21 200), 10" Alligator® Pliers (88 01 250).
  • Plastic tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    26 11 200, 74 21 200, 88 01 250
  • Weight
    2.03 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Universal Pliers Set with Alligator® Pliers
  • Handle Color
    Red
  • Handle Material
    74 01 200), non-slip plastic (88 01 250), Plastic coating (26 11 200
  • Handle Style
    74 01 200), non-slip plastic (88 01 250), Plastic coating (26 11 200
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes: (1) 26 11 200 8" Long Nose Pliers w/ Cutter, (1) 74 21 200 8" High Leverage Angled Diagonal Cutters, (1) 88 01 250 10" Alligator® Water Pump Pliers.
  • Includes
    74 21 200, 88 01 250, 26 11 200
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221005641
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers set
  • Type
    Tools Kit
  • UPC_NO
    843221005641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)