Motion
00 20 09 V01

KNIPEX
00 20 09 V01

Pliers Set - SET Material, 3 Pieces
Mi Item #10652261
MFR #00 20 09 V01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 09 V01

Pliers Set - SET Material, 3 Pieces
Mi Item #10652261
MFR #00 20 09 V01

Mfr description
00 20 09 V01 3 PC BESTSELLER PACK:
  • Three of KNIPEX best-selling pliers in one set in a plastic storage tray.
  • Includes 1 each of: 7-1/4" Combination Pliers-Comfort Grip (03 02 180), 6-1/4" Diagonal Cutters-Comfort Grip (70 02 160), 10" Cobra® Pliers (87 01 250).
  • Plastic tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    03 02 180, 70 02 160, 87 01 250
  • Weight
    2.105 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Bestseller Pliers Set
  • Handle Material
    70 02 160), non-slip Plastic Coated (87 01 250), Multi-component (03 02 180
  • Handle Style
    70 02 160), non-slip Plastic Coated (87 01 250), Multi-component (03 02 180
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes: (1) 02 01 180 7 1/4" High Leverage Combination Pliers, (1) 74 01 160 6 1/4" High Leverage Diagonal Cutters, (1) 87 01 250 10" Cobra® High-Tech Water Pump Pliers.
  • Includes
    70 02 160, 87 01 250, 03 02 180
  • Insulated
    No
  • Jaw Surface Style
    Serrated (Combination, Cobra)
  • Manufacturer Upc Number
    843221006587
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers set
  • Type
    Tools Kit
  • UPC_NO
    843221006587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)