Motion
00 20 11

KNIPEX
00 20 11

Pliers Set - SET Material, 3 Pieces
Mi Item #10652262
MFR #00 20 11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 11

Pliers Set - SET Material, 3 Pieces
Mi Item #10652262
MFR #00 20 11

Mfr description
00 20 11 3 PC ASSEMBLY PACK:
  • Three of KNIPEX best-selling pliers in one set in a plastic storage tray.
  • Includes 1 each of: 7-1/4" Combination Pliers-Comfort Grip (03 02 180), 8" Long Nose Pliers w/ Cutter-Comfort Grip (26 12 200), 6-1/4" Diagonal Cutters-Comfort Grip (70 02 160).
  • Plastic tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    03 02 180, 26 12 200, 70 02 160
  • Weight
    1.79 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Assembly Pack Pliers Set
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Included Accessories
    (1) 03 02 180 7-1/4" Combination Pliers-Comfort Grip, (1) 26 12 200 8" Long Nose Pliers w/ Cutter-Comfort Grip, (1) 70 02 160 6-1/4" Diagonal Cutters-Comfort Grip.
  • Includes
    26 12 200, 70 02 160, 03 02 180
  • Insulated
    No
  • Jaw Surface Style
    Serrated (Combination, Long Nose)
  • Manufacturer Upc Number
    843221010881
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers set
  • Type
    Tools Kit
  • UPC_NO
    843221010881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)