Motion
00 20 16 P

KNIPEX
00 20 16 P

6 Pc Precision Electronics Pliers Set in Zipper Pouch
MI ITEM #10652264
MFR #00 20 16 P
List Price$731.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 16 P

6 Pc Precision Electronics Pliers Set in Zipper Pouch
MI ITEM #10652264
MFR #00 20 16 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$731.49/each for your price

Overview

Mfr description
00 20 16 P 6 PC PRECISION TOOL SET IN
  • Six of KNIPEX best-selling Electronics Pliers in one set in a fabric zippered case.
  • Includes 1 each of: 5-1/4" Precision Electronics Pliers (34 12 130), 5-1/4" Precision Electronics Pliers (34 22 130), 5-1/4" Precision Electronics Pliers (34 32 130), 4-3/4" Precision Electronics Diagonal Cutters-Comfort Grip (79 02 120), 5" Precision Electronics Diagonal Cutters-Comfort Grip (79 02 125) and 5" Precision Electronics Diagonal Cutters-Comfort Grip (79 42 125).
  • Zippered case made of durable polyester fabric.
  • Each tool is held securely in place with sewn in elastic bands.
  • All pliers feature comfort grip handles.
  • All pliers feature an opening spring making it easier for repetitive use.
  • All pliers feature a bolted joint for fine adjustment.

Specifications

  • Number Of Pieces
    6
  • Insulated
    No
  • Material
    SET
  • Handle Style
    Multi-component
  • Includes
    34 22 130, 34 32 130, 79 02 120, 79 02 125, 79 42 125, 34 12 130
  • Manufacturer Upc Number
    843221010935
  • UPC_NO
    843221010935
  • Harmonization Code
    8203.20.6030
  • Weight
    1.28
  • Set Type
    Precision pliers set
  • Included Accessories
    (1) 34 12 130 5-1/4" Precision Electronics Pliers-Flat Tips, (1) 34 22 130 5-1/4" Precision Electronics Pliers-Half Round Tips, (1) 34 32 130 5-1/4" Precision Electronics Pliers-Round Tips, (1) 79 02 120 4-3/4" Precision Electronics Diagonal Cutters-Comfort Grip, (1) 79 02 125 5" Precision Electronics Diagonal Cutters-Comfort Grip, (1) 79 42 125 5" Precision Electronics Diagonal Cutters-Comfort Grip.
  • Handle Material
    Multi-component
  • Contents
    34 12 130, 34 22 130, 34 32 130, 79 02 120, 79 02 125, 79 42 125
  • Country of Origin
    Germany
  • Description
    6 Pc Precision Electronics Pliers Set in Zipper Pouch
  • Tool Weight
    1.28 lbs.
  • Tool Width
    6 5/8 in.
  • Overall Height Or Width
    6 5/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text