Motion
00 20 16 P ESD

KNIPEX
00 20 16 P ESD

6 Pc Electronics ESD Pliers Set in Zipper Pouch
MI ITEM #10652265
MFR #00 20 16 P ESD
List Price$805.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 16 P ESD

6 Pc Electronics ESD Pliers Set in Zipper Pouch
MI ITEM #10652265
MFR #00 20 16 P ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$805.12/each for your price

Overview

Mfr description
00 20 16 P ESD 6 PC ESD TOOL SET IN
  • Six of KNIPEX best-selling ESD Electronics Pliers in one set in a fabric zippered case.
  • Includes 1 each of: 5-1/4" Precision Electronics Pliers-ESD (34 12 130 ESD), 5-1/4" Precision Electronics Pliers-ESD (34 22 130 ESD), 5-1/4" Precision Electronics Pliers-ESD (34 32 130 ESD), 4-3/4" Precision Electronics Diagonal Cutters-ESD-Comfort Grip (79 02 120 ESD), 5" Precision Electronics Diagonal Cutters-ESD-Comfort Grip (79 02 125 ESD) and 5" Precision Electronics Diagonal Cutters-ESD-Comfort Grip (79 42 125 ESD).
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
  • Zippered case made of durable polyester fabric.
  • Each tool is held securely in place with sewn in elastic bands.
  • All pliers feature comfort grip handles.
  • All pliers feature an opening spring making it easier for repetitive use.
  • All pliers feature a bolted joint for fine adjustment.
  • Includes flat, half-round, and round gripping pliers varieties.
  • Includes with semi-flush and flush cutting pliers varieties.

Specifications

  • Number Of Pieces
    6
  • Insulated
    No
  • Material
    SET
  • Handle Style
    ESD multi-component
  • Includes
    34 22 130 ESD, 34 32 130 ESD, 79 02 120 ESD, 79 02 125 ESD, 79 42 125 ESD, Zipper Pouch, 34 12 130 ESD
  • Manufacturer Upc Number
    843221010928
  • UPC_NO
    843221010928
  • Harmonization Code
    4202.12.8130
  • Weight
    1.285
  • Set Type
    Precsision ESD pliers set
  • Included Accessories
    (1) 34 12 130 ESD 5-1/4" Precision Electronics Pliers-ESD, (1) 34 22 130 ESD 5-1/4" Precision Electronics Pliers-ESD, (1) 34 32 130 ESD 5-1/4" Precision Electronics Pliers-ESD, (1) 79 02 120 ESD 4-3/4" Precision Electronics Diagonal Cutters-ESD-Comfort Grip, (1) 79 02 125 ESD 5" Precision Electronics Diagonal Cutters-ESD-Comfort Grip, (1) 79 42 125 ESD 5" Precision Electronics Diagonal Cutters-ESD-Comfort Grip.
  • Handle Material
    ESD multi-component
  • Country of Origin
    Germany
  • Description
    6 Pc Electronics ESD Pliers Set in Zipper Pouch
  • Tool Weight
    1.285 lbs.
  • Tool Width
    6 11/16 in.
  • Overall Height Or Width
    6 11/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text