Motion
00 20 10

KNIPEX
00 20 10

Pliers Set - SET Material, 3 Pieces
MI ITEM #10652268
MFR #00 20 10
Price$144.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 10

Pliers Set - SET Material, 3 Pieces
MI ITEM #10652268
MFR #00 20 10

Mfr description
00 20 10 3 PC POWER PACK: HIGH LEVERAGE
  • Three of KNIPEX best-selling pliers in one set in a plastic storage tray.
  • Includes 1 each of: 7-1/4" High Leverage Combination Pliers (02 01 180), 6-1/4" High Leverage Diagonal Cutters (74 01 160), 10" Cobra® Pliers (87 01 250).
  • Plastic tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.91/each

Specifications

Dimensions

  • Contents
    02 01 180, 74 01 160, 87 01 250
  • Weight
    1.955 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Power Pack Pliers Set
  • Handle Color
    Red
  • Handle Material
    74 01 160), non-slip plastic (87 01 250), Plastic coating (02 01 180
  • Handle Style
    74 01 160), non-slip plastic (87 01 250), Plastic coating (02 01 180
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes: (1) 02 01 180 7 1/4" High Leverage Combination Pliers, (1) 74 01 160 6 1/4" High Leverage Diagonal Cutters, (1) 87 01 250 10" Cobra® High-Tech Water Pump Pliers.
  • Includes
    74 01 160, 87 01 250, 02 01 180
  • Insulated
    No
  • Jaw Surface Style
    Serrated (Combination, Cobra)
  • Manufacturer Upc Number
    843221010874
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers set
  • Type
    Tools Kit
  • UPC_NO
    843221010874

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)