Motion
00 19 41

KNIPEX
00 19 41

11 Pc 1000V Insulated Set in Tool Roll
MI ITEM #10652269
MFR #00 19 41
Price$649.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 41

11 Pc 1000V Insulated Set in Tool Roll
MI ITEM #10652269
MFR #00 19 41

Mfr description
00 19 41 11 PLIERS IN TOOL ROLL
  • Set is for the telecommunications and electrical engineer. Contains (8) pliers and (3) screwdrivers.
  • Includes 1 each of: 6-1/4" Combination Pliers- Comfort Grip (03 05 160), 6-1/4" End-Type Wire Stripper-Comfort Grip (11 05 160), 6-1/4" Snipe Nose Side Cutting Pliers, (Radio Pliers)-Comfort Grip (25 05 160), 6-1/4" Long Nose Pliers-Comfort Grip (30 15 160), 6-1/4" Long Nose Pliers-Round Tips-Comfort Grip (30 35 160), 6-1/4" Long Nose Pliers-Comfort Grip (31 15 160), 5-1/2" High Leverage End Cutters-Comfort Grip (67 05 140), 5-1/2" Diagonal Cutter-Comfort Grip (70 05 140), Screwdrivers For Slotted Screws (98 20 25), Screwdrivers For Slotted Screws (98 20 40), Screwdriver For Recessed Screws, Phillips #1-1,000V Insulated (98 24 01).
  • Roll up pouch offers a convenient way to store tools when not in use. Sewn pocket for each tool so tools remain secure.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.03/each

Specifications

Dimensions

  • Contents
    03 05 160, 11 05 160, 25 05 160, 30 15 160, 30 35 160, 31 15 160, 67 05 140, 70 05 140, 98 20 25, 98 20 40, 98 24 01
  • Overall Height Or Width
    4 7/8 in.
  • Tool Weight
    3.68 lbs.
  • Tool Width
    4 7/8 in.
  • Weight
    3.68

Details

  • Country of Origin
    Germany
  • Description
    11 Pc 1000V Insulated Set in Tool Roll
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 6-1/4" Combination Pliers- Comfort Grip (03 05 160), 6-1/4" End-Type Wire Stripper-Comfort Grip (11 05 160), 6-1/4" Snipe Nose Side Cutting Pliers, (Radio Pliers)-Comfort Grip (25 05 160), 6-1/4" Long Nose Pliers-Comfort Grip (30 15 160), 6-1/4" Long Nose Pliers-Round Tips-Comfort Grip (30 35 160), 6-1/4" Long Nose Pliers-Comfort Grip (31 15 160), 5-1/2" High Leverage End Cutters-Comfort Grip (67 05 140), 5-1/2" Diagonal Cutter-Comfort Grip (70 05 140), Screwdrivers For Slotted Screws (98 20 25), Screwdrivers For Slotted Screws (98 20 40), Screwdriver For Recessed Screws, Phillips #1-1,000V Insulated (98 24 01).
  • Includes
    11 05 160, 25 05 160, 30 15 160, 30 35 160, 31 15 160, 67 05 140, 70 05 140, 98 20 25, 98 20 40, 98 24 01, 03 05 160
  • Insulated
    No
  • Manufacturer Upc Number
    843221003562
  • Material
    SET
  • Number Of Pieces
    11
  • Set Type
    Tool Roll
  • UPC_NO
    843221003562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)